
Sydney, 3 Light Vanity, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 63813-47-CH/OPL
- Zoro # G607664169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63813-47-CH/OPL
Zoro #
G607664169
UPC #
641594168501
Country of Origin
China
Dimensions
Length
22 Inch
Width
7.5 Inch
Details
Color
Chrome
Item
Vanity
Lamp Type
G9 (HGN)
Mounting
Wall
Voltage
120v
Color Temp.
2900K
Lighting Certification
UL (US/Canada) Listed
Housing Material
Metal
Fixture Wattage
180 W
Dimmable
Yes
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.