
Sydney, 5 Light Vanity, Chrome Finish, Cobalt Glass (Discontinued)
- Mfr # 63815-19-CH/COB
- Zoro # G507663941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63815-19-CH/COB
Zoro #
G507663941
UPC #
641594168655
Country of Origin
China
Dimensions
Length
32 Inch
Width
9 Inch
Details
Item
Vanity
Color
Chrome
Lamp Type
G9 (HGN)
Mounting
Wall
Voltage
120v
Color Temp.
2900K
Dimmable
Yes
Lamp Included
Yes
Lighting Certification
UL (US/Canada) Listed
Housing Material
Metal
Fixture Wattage
300 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.