
Tara, LED Pendant or SemiFlush, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 50123LEDDLP-BS/OPL
- Zoro # G007664356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50123LEDDLP-BS/OPL
Zoro #
G007664356
UPC #
641594220896
Country of Origin
China
Dimensions
Diameter
18 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant, Semi-Flush
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
CRI
90
Dimmable
Yes
Standards
Lighting - Alternative Lamping Available (CFL), Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Material
Metal
Fixture Wattage
30 W
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.