
TaskWerx, LED Table Lamp, Bronze Finish, Acrylic (Discontinued)
- Mfr # 72005LEDD-BRZ
- Zoro # G407352051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72005LEDD-BRZ
Zoro #
G407352051
UPC #
641594207392
Country of Origin
China
Dimensions
Width
14 Inch
Depth
14 Inch
Length
26 Inch
Details
Material
Aluminum
Color
Bronze
Bulb Type
LED SSL (DLED)
Item
Portable
Bulbs Included
Yes
Maximum Wattage
6 W
Voltage
100-240v
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.