
TaskWerx, LED Table Lamp, Bronze Finish, Acrylic (Discontinued)
- Mfr # 72006LEDD-BRZ
- Zoro # G507352043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72006LEDD-BRZ
Zoro #
G507352043
UPC #
641594207415
Country of Origin
China
Dimensions
Width
14 Inch
Depth
14 Inch
Length
26 Inch
Details
Material
Aluminum
Color
Bronze
Bulb Type
LED SSL (DLED)
Item
Portable
Voltage
100-240v
Bulbs Included
Yes
Maximum Wattage
6 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.