
Timber, LED Pendant, Wood Grain Finish, Metal (Discontinued)
- Mfr # 52055LEDDLP-WGN
- Zoro # G307665275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52055LEDDLP-WGN
Zoro #
G307665275
UPC #
641594229172
Country of Origin
China
Dimensions
Diameter
10.75 Inch
Details
Color
Wood Grain
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of black cord included
Lamp Included
Yes
Fixture Wattage
10 W
CRI
90
Dimmable
Yes
Color Temperature
3000K
Material
Metal
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.