
Tortuga, Outdoor LED Turtle Friendly Wall Mount, Bronze Finish, Frosted
Mfr # TL-20365LEDDMG-BRZ/FST
Zoro # G707351716
product price:Â $284.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
2400 Lm
Lamp Type
LED SSL (DLED)
Housing Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-20365LEDDMG-BRZ/FST
Zoro #
G707351716
UPC #
641594242010
Country of Origin
China
Dimensions
Width
7 Inch
Length
8.5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
2400 Lm
Lamp Type
LED SSL (DLED)
Housing Color
Bronze
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, Marine Grade, Turtle Friendly
Item
Turtle Lighting, Wall Mount
Max. Fixture Wattage
24 W
Dimmable
Yes
Color Temperature
2000K
Hosuing Material
Steel
Color Rendering Index
70
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.