
Transformer, Dual Voltage Adjustable LED Spotlight, Black Finish, Clear Glass
Mfr # 50011LEDD-BL/CLR
Zoro # G207665405
product price: $244.00
/ea
Free Shipping & Returns
Key Features
Length
3 Inch
Width
8.25 Inch
Depth
8.25 Inch
Color
Black
Lamp Type
LED SSL (DLED)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50011LEDD-BL/CLR
Zoro #
G207665405
UPC #
641594229462
Country of Origin
China
Dimensions
Length
3 Inch
Width
8.25 Inch
Depth
8.25 Inch
Details
Item
Spotlight
Color
Black
Lamp Type
LED SSL (DLED)
Includes
Lamp Included
Voltage
120v
Lens Material
Glass
Mounting Type
Ceiling
Lumens
1200 Lm
Housing Material
Aluminum
Watts
11 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.