Zoro Homepage

Transformer, Dual Voltage Adjustable LED Spotlight, Black Finish, Clear Glass

  • Mfr # 50012LEDD-BL/CLR

  • Zoro # G007665032


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Depth
8.25 Inch
Color
Black
Lamp Type
LED SSL (DLED)
Includes
Lamp Included
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50012LEDD-BL/CLR
Zoro #
G007665032
UPC #
641594248753
Country of Origin
China

Dimensions

Depth
8.25 Inch
Diameter
2.75 Inch

Details

Item
Spotlight
Color
Black
Lamp Type
LED SSL (DLED)
Includes
Lamp Included
Lens Material
Glass
Housing Material
Aluminum
Mounting Type
Ceiling
Lumens
1200 Lm
Voltage
120v
Watts
11 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.