Zoro Homepage

Transformer, Dual Voltage Adjustable LED Spotlight, White Finish, Clear Glass

  • Mfr # 50012LEDD-WH/CLR

  • Zoro # G307665114


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Depth
8.25 Inch
Color
White
Lamp Type
LED SSL (DLED)
Includes
Lamp Included
Watts
11 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50012LEDD-WH/CLR
Zoro #
G307665114
UPC #
641594248746
Country of Origin
China

Dimensions

Depth
8.25 Inch
Diameter
2.75 Inch

Details

Item
Spotlight
Color
White
Lamp Type
LED SSL (DLED)
Includes
Lamp Included
Watts
11 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Mounting Type
Ceiling
Housing Material
Aluminum
Voltage
120v
Lens Material
Glass
Lumens
1200 Lm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.