Zoro Homepage

Trident, BiDirectional Outdoor LED Wall Mount, Bronze Finish, Clear Glass

  • Mfr # 20389MG-BRZ/CLR

  • Zoro # G607351663


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Dimmable
Yes
Housing Color
Bronze
Width
14 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20389MG-BRZ/CLR
Zoro #
G607351663
UPC #
641594128871
Country of Origin
China

Dimensions

Width
14 Inch
Length
6.25 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Item
Wall Mount, Wall Washer
Dimmable
Yes
Housing Color
Bronze
Max. Fixture Wattage
150 W
Lamp Type
PAR-30 (INC)
Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Not Included
Hosuing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.