This item is Discontinued.

This item is Discontinued.
Trilogy, Outdoor LED Wall Mount, Bronze Finish (Discontinued)
Mfr #
20056LEDDMG-BRZ
Zoro #
G907351769
UPC # 641594215175
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20056LEDDMG-BRZ
Zoro #
G907351769
UPC #
641594215175
Country of Origin
China
Dimensions
Width
16 Inch
Length
9.75 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1600 Lm
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
18 W
Dimmable
Yes
Item
Wall Mount
Housing Color
Bronze
Color Rendering Index
80
Color Temperature
3000K
Hosuing Material
Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.