This item is Discontinued.

This item is Discontinued.
Trilogy, Outdoor LED Wall Mount, Satin Finish (Discontinued)
Mfr #
20056LEDDMG-SAT
Zoro #
G007351720
UPC # 641594215243
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20056LEDDMG-SAT
Zoro #
G007351720
UPC #
641594215243
Country of Origin
China
Dimensions
Length
9.75 Inch
Width
16 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1600 Lm
Lamp Type
LED SSL (DLED)
Color Temperature
3000K
Color Rendering Index
80
Dimmable
Yes
Max. Fixture Wattage
18 W
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount
Hosuing Material
Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.