
Tuxedo, Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20100LEDDMG-BRZ/ACR
Zoro # G607351786
product price:Â $396.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
2693 Lm
Max. Fixture Wattage
25 W
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20100LEDDMG-BRZ/ACR
Zoro #
G607351786
UPC #
641594223545
Country of Origin
China
Dimensions
Width
26 Inch
Length
9 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
2693 Lm
Max. Fixture Wattage
25 W
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
LED SSL (DLED)
Hosuing Material
Metal
Color Temperature
3000K
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lens Material
Acrylic
Color Rendering Index
90
Dimmable
Yes
Item
Wall Mount
Housing Color
Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.