
Tuxedo, Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20101LEDDMG-BRZ/ACR
Zoro # G207351704
product price:Â $438.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
3326 Lm
Color Temperature
3000K
Hosuing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20101LEDDMG-BRZ/ACR
Zoro #
G207351704
UPC #
641594223651
Country of Origin
China
Dimensions
Length
9 Inch
Width
36 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
3326 Lm
Color Temperature
3000K
Hosuing Material
Metal
Dimmable
Yes
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
30 W
Item
Wall Mount
Lens Material
Acrylic
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
LED SSL (DLED)
Housing Color
Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.