
Tuxedo, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic
Mfr # 20100LEDDMG-SAT/ACR
Zoro # G807351753
product price:Â $415.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
2693 Lm
Lens Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20100LEDDMG-SAT/ACR
Zoro #
G807351753
UPC #
641594223637
Country of Origin
China
Dimensions
Width
26 Inch
Length
9 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
2693 Lm
Item
Wall Mount
Lens Material
Acrylic
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Dimmable
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
25 W
Hosuing Material
Metal
Lamp Type
LED SSL (DLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.