This item is Discontinued.

This item is Discontinued.
Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (Discontinued)
Mfr #
20071LEDD-BRZ/ACR
Zoro #
G407666257
UPC # 641594224566
Country of Origin China
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20071LEDD-BRZ/ACR
Zoro #
G407666257
UPC #
641594224566
Country of Origin
China
Dimensions
Diameter
7 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1200 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Acrylic
Housing Material
Acrylic
Color
Bronze
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only)
Lamp Included
Yes
Fixture Wattage
14 W
Color Rendering Index
90
Color Temperature
3000K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.