
Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20070LEDD-SILV/ACR
- Zoro # G607666446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20070LEDD-SILV/ACR
Zoro #
G607666446
UPC #
641594217681
Country of Origin
China
Dimensions
Diameter
5.5 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
700 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Fixture Wattage
11 W
Fixture Lens Material
Acrylic
Color Rendering Index
90
Housing Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only)
Lamp Included
Yes
Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.