
Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic
Mfr # 20791LEDD-SILV/ACR
Zoro # G607664114
product price: $67.49
/eaKey Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1100 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20791LEDD-SILV/ACR
Zoro #
G607664114
UPC #
641594228441
Country of Origin
China
Dimensions
Diameter
7 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1100 Lm
Dimmable
Yes
Item
Flush Mount
Housing Material
Acrylic
Color Rendering Index
90
Fixture Lens Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, Energy Star, JA8-2019/Title 24 (Outdoor Only)
Lamp Included
Yes
Fixture Wattage
15 W
Color Temperature
3000K
Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.