This item is Discontinued.

This item is Discontinued.
Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (Discontinued)
Mfr #
20070LEDD-WH/ACR
Zoro #
G907664142
UPC # 641594217667
Country of Origin China
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20070LEDD-WH/ACR
Zoro #
G907664142
UPC #
641594217667
Country of Origin
China
Dimensions
Diameter
5.5 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
700 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Housing Material
Acrylic
Fixture Wattage
11 W
Fixture Lens Material
Acrylic
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only)
Color
White
Color Temperature
3000K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.