This item is Discontinued.

This item is Discontinued.
Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (Discontinued)
Mfr #
20071LEDD-WH/ACR
Zoro #
G307664179
UPC # 641594217643
Country of Origin China
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20071LEDD-WH/ACR
Zoro #
G307664179
UPC #
641594217643
Country of Origin
China
Dimensions
Diameter
7 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1200 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only)
Fixture Lens Material
Acrylic
Color Rendering Index
90
Color
White
Housing Material
Acrylic
Lamp Included
Yes
Color Temperature
3000K
Fixture Wattage
14 W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.