
Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20072LEDD-WH/ACR
- Zoro # G107663839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20072LEDD-WH/ACR
Zoro #
G107663839
UPC #
641594217742
Country of Origin
China
Dimensions
Diameter
9 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1500 Lm
Dimmable
Yes
Item
Flush Mount
Housing Material
Acrylic
Fixture Lens Material
Acrylic
Color Temperature
3000K
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
19 W
Color Rendering Index
90
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.