
Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 20075LEDD-WH/ACR
- Zoro # G707663949
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20075LEDD-WH/ACR
Zoro #
G707663949
UPC #
641594224603
Country of Origin
China
Dimensions
Length
7 Inch
Width
1 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1300 Lm
Dimmable
Yes
Item
Flush Mount
Housing Material
Acrylic
Fixture Wattage
15 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only)
Color Temperature
3000K
Lamp Included
Yes
Fixture Lens Material
Acrylic
Color
White
Color Rendering Index
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.