
Unijack, 120v Input 12v Output Three Port Bar Pendant, Brushed Steel Finish (Discontinued)
- Mfr # 87122UJ-BS
- Zoro # G707664229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87122UJ-BS
Zoro #
G707664229
UPC #
641594187748
Country of Origin
China
Dimensions
Length
36 Inch
Width
1.5 Inch
Details
Housing Finish
Brushed Steel
Mounting
Ceiling
Voltage
12v
Item
Bar Pendant
Dimmable
No
Standards
ETL (US/Canada) Listed
Fixture Wattage
150 W
Material
Metal
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.