Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UniJack, 12v UJ Pendant Connector, Bronze Finish

  • Mfr # 87203UJ-ADP-BRZ

  • Zoro # G507664061


product price: $9.99
/ea

Key Features

Color
Bronze
Mounting
Ceiling
Lamp Included
No
Dimmable
No
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87203UJ-ADP-BRZ
Zoro #
G507664061
UPC #
641594162783
Country of Origin
China

Dimensions

Diameter
0.75 Inch

Details

Color
Bronze
Mounting
Ceiling
Item
Pendant Connector
Lamp Included
No
Dimmable
No
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.