Zoro Homepage
This item is Discontinued.
Access Lighting UniJack, MonoPod, Brushed Steel Finish 87105FCUJ-BS

UniJack, MonoPod, Brushed Steel Finish (Discontinued)

  • Mfr # 87105FCUJ-BS
  • Zoro # G707352140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87105FCUJ-BS
Zoro #
G707352140
UPC #
641594163049
Country of Origin
China

Details

Item
Mono-Pod
Voltage
12v
Lamp Included
No
Dimmable
No
Finish
Brushed Steel
Material
Metal
Mounting
Ceiling
Fixture Wattage
50 W
Lighting Certification
ETL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.