
Uptown, BiDirectional Wall Sconce, Bronze Finish
Mfr # 20444-BRZ
Zoro # G107664294
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20444-BRZ
Zoro #
G107664294
UPC #
641594104400
Country of Origin
China
Dimensions
Width
12 Inch
Length
4.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Bronze
Fixture Wattage
120 W
Lamp Included
No
Housing Material
Steel
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Lamp Type
PAR-30 (INC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.