
Vail, Vanity, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 31002-BS/OPL
- Zoro # G107665406
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31002-BS/OPL
Zoro #
G107665406
UPC #
641594076035
Country of Origin
China
Dimensions
Length
30.25 Inch
Width
4.25 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
T-5 HO (FL)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Dimmable
No
Lamp Included
Yes
Fixture Wattage
24 W
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.