Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viper, 5 Light Adjustable LED Track, Bronze Finish

  • Mfr # 52042LEDDLP-BRZ

  • Zoro # G707351662


product price: $283.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Fixture Wattage
27 W
Length
51.5 Inch
Voltage
120v
Standards
Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52042LEDDLP-BRZ
Zoro #
G707351662
UPC #
641594230543
Country of Origin
China

Dimensions

Length
51.5 Inch
Width
10 Inch

Details

Color Temperature
3000K
Fixture Wattage
27 W
Voltage
120v
Standards
Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20
Lamp Included
Yes
Dimmable
Yes
Material
Metal
Color
Bronze
Lamp Type
GU-10 (RLED)
Item
Track
Mounting
Ceiling
Lumens
1900 Lm
Color Rendering Index
83

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.