Zoro Homepage

Viper, 5 Light Adjustable Track, Bronze Finish

  • Mfr # 52042-BRZ

  • Zoro # G807351883


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2900K
Color
Bronze
Lumens
1600 Lm
Mounting
Ceiling
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52042-BRZ
Zoro #
G807351883
UPC #
641594230505
Country of Origin
China

Dimensions

Length
51.5 Inch
Width
10 Inch

Details

Color Temperature
2900K
Color
Bronze
Lumens
1600 Lm
Mounting
Ceiling
Lamp Included
Yes
Fixture Wattage
175 W
Dimmable
Yes
Lamp Type
MR-16 (HGN)
Voltage
120v
Item
Track
Material
Metal
Standards
Lighting - ETL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.