
Viper, 5 Light Adjustable Track, Brushed Steel Finish
Mfr # 52042-BS
Zoro # G707351891
product price: $238.00
/ea
Free Shipping & Returns
Key Features
Color Temperature
2900K
Dimmable
Yes
Length
51.5 Inch
Fixture Wattage
175 W
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52042-BS
Zoro #
G707351891
UPC #
641594016475
Country of Origin
China
Dimensions
Length
51.5 Inch
Width
10 Inch
Details
Color Temperature
2900K
Dimmable
Yes
Item
Track
Fixture Wattage
175 W
Finish
Brushed Steel
Standards
Lighting - ETL (US/Canada) Listed
Voltage
120v
Material
Metal
Lamp Included
Yes
Lumens
1600 Lm
Lamp Type
MR-16 (HGN)
Mounting
Ceiling
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.