
Viper, 6 Light Adjustable LED Track, Brushed Steel Finish
Mfr # 52043LEDDLP-BS
Zoro # G107351675
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Lumens
2400 Lm
Lamp Included
Yes
Length
62 Inch
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52043LEDDLP-BS
Zoro #
G107351675
UPC #
641594211030
Country of Origin
China
Dimensions
Length
62 Inch
Width
9 Inch
Details
Color Temperature
3000K
Lumens
2400 Lm
Lamp Included
Yes
Material
Metal
Fixture Wattage
33 W
Voltage
120v
Lamp Type
MR-16 (RLED)
Finish
Brushed Steel
Mounting
Ceiling
Color Rendering Index
90
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Item
Track
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.