Zoro Homepage

Viper, 6 Light Adjustable Track, Brushed Steel Finish

  • Mfr # 52043-BS

  • Zoro # G707351884


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2900K
Standards
Lighting - ETL (US/Canada) Listed
Fixture Wattage
210 W
Finish
Brushed Steel
Lumens
1920 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52043-BS
Zoro #
G707351884
UPC #
641594016482
Country of Origin
China

Dimensions

Length
62 Inch
Width
9 Inch

Details

Color Temperature
2900K
Standards
Lighting - ETL (US/Canada) Listed
Fixture Wattage
210 W
Finish
Brushed Steel
Lumens
1920 Lm
Lamp Included
Yes
Voltage
120v
Lamp Type
MR-16 (HGN)
Material
Metal
Item
Track
Dimmable
Yes
Mounting
Ceiling

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.