
Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (Discontinued)
- Mfr # 50031-BS/FST
- Zoro # G207665986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50031-BS/FST
Zoro #
G207665986
UPC #
641594013146
Country of Origin
China
Dimensions
Length
12 Inch
Width
3.25 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
J-118 (HGN)
Voltage
120v
Lumens
3200 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Fixture Wattage
200 W
Color Temperature
2900K
Lamp Included
Yes
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.