Zoro Homepage

Vision, Flush Mount, Brushed Steel Finish, Frosted Glass

  • Mfr # 50032-BS/FST

  • Zoro # G407666264


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Width
3.25 Inch
Lamp Type
J-118 (HGN)
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50032-BS/FST
Zoro #
G407666264
UPC #
641594013153
Country of Origin
China

Dimensions

Length
15.75 Inch
Width
3.25 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
J-118 (HGN)
Voltage
120v
Lumens
3800 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed
Color Temperature
2900K
Housing Material
Metal
Fixture Wattage
200 W
Fixture Lens Material
Glass
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.