Zoro Homepage

Vision, LED Flush Mount, Brushed Steel Finish, Frosted Glass

  • Mfr # 50030LEDD-BS/FST

  • Zoro # G307666265


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Width
3.25 Inch
Lamp Type
LED SSL (DLED)
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50030LEDD-BS/FST
Zoro #
G307666265
UPC #
641594183771
Country of Origin
China

Dimensions

Length
9.5 Inch
Width
3.25 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
17 W
Fixture Lens Material
Glass
Lighting Certification
Energy Efficient, Energy Star, JA8-2019/Title 24, UL (US/Canada) Listed
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.