
Vision, LED Flush Mount, Brushed Steel Finish, Frosted Glass (Discontinued)
- Mfr # 50032LEDD-BS/FST
- Zoro # G907666306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50032LEDD-BS/FST
Zoro #
G907666306
UPC #
641594175127
Country of Origin
China
Dimensions
Length
15.75 Inch
Width
3.25 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2600 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Color Temperature
3000K
Housing Material
Metal
Fixture Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, Energy Star, JA8-2019/Title 24, UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
30 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.