Zoro Homepage

Vivre, Outdoor LED Wall Mount, Satin Finish

  • Mfr # 20015LEDDMG-SAT

  • Zoro # G907351707


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20015LEDDMG-SAT
Zoro #
G907351707
UPC #
641594240962
Country of Origin
China

Dimensions

Width
5 Inch
Length
5.5 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Temperature
3000K
Color Rendering Index
90
Item
Wall Mount
Lamp Type
LED SSL (DLED)
Hosuing Material
Steel
Dimmable
Yes
Max. Fixture Wattage
8 W
Lamp Included / Lamp Not Included
Lamp Included

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.