
West End, LED Wall Sconce, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 62486LEDD-BS/OPL
- Zoro # G207666181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62486LEDD-BS/OPL
Zoro #
G207666181
UPC #
641594218978
Country of Origin
China
Dimensions
Width
15 Inch
Length
15 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lamp Included
Yes
Lamp Type
LED SSL (DLED)
Fixture Wattage
34 W
Housing Material
Metal
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.