
West End, LED Wall Sconce Vanity, Bronze Finish, Opal Glass
Mfr # 62487LEDD-BRZ/OPL
Zoro # G007666114
product price: $60.95
/eaKey Features
Mounting Type
Wall
Width
3 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62487LEDD-BRZ/OPL
Zoro #
G007666114
UPC #
641594218862
Country of Origin
China
Dimensions
Width
3 Inch
Length
17 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Bronze
Housing Material
Metal
Lamp Type
LED SSL (DLED)
Fixture Wattage
17 W
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.