Zoro Homepage

Wired, LED Pendant, Gold Finish

  • Mfr # 23891LEDDLP-GLD

  • Zoro # G907666085


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Lamp Type
G25 Fil (RLED)
Mounting
Ceiling
Voltage
120v
Fixture Wattage
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23891LEDDLP-GLD
Zoro #
G907666085
UPC #
641594224092
Country of Origin
China

Dimensions

Diameter
9 Inch

Details

Color
Gold
Lamp Type
G25 Fil (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
7 W
Color Temperature
2700K
CRI
82
Material
Metal
Standards
Lighting - Energy Efficient, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Dimmable
Yes
Includes
10 feet of black cord included

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.