Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape and Label Dispenser for M-Series or A-Series Medical Carts, Rail Clip Mount

  • Mfr # LABELDISP

  • Zoro # G201873080


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
9.5 in
Depth
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABELDISP
Zoro #
G201873080
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
9.5 in
Depth
4.6 in

Description

Ideal for anesthesia carts, Harloff’s tape and label dispenser can hold over nine inches of width of color coded tape rolls, surgical adhesive and medical labels within its frame. Perfect for keeping your M-Series or A-Series cart organized, this tape and label dispenser for medical carts is produced from heavy duty heat sealed powder coat steel and comes with two rail clips that easily affix to back rails, side rails or top rail accessories. This multi-roll dispenser features a full length half inch wide core with a built in powder coat steel serrated surface for adhering and cutting your tape. The total dimensions for this tape and label dispenser for medical carts is 3.5′′ H x 9.5′′ W x 4.6′′ D with a weight of just 1.55 lbs and it comes in our standard Sand color.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.