AU3-B Top Load Fiberglass Cb 3-Foot Antenna

  • Mfr # AU3-B
  • Zoro # G604118658
product price: 
$
43.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AU3-B
Zoro #
G604118658
UPC #
722900000187
Country of Origin
China

Description

  • Mount Type: 3/8" x 24.
  • Length: 36".
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100 Watts.
  • Termination: 3/8" x 24.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews