Shop ACCESSORIES UNLIMITED

AUMAGS 3 ft. Magnet Mount CB Antenna with Spring - Black

  • Mfr # AUMAGS
  • Zoro # G204118690

product price: 
$
87.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AUMAGS
Zoro #
G204118690
UPC #
722900000590
Country of Origin
China

Description

  • Flexible Antenna Rod for Durability.
  • Spring to Protect Antenna System.
  • 3" Black Magnet.
  • PL-259 Soldered on with Weather Boot.
  • Approx. 12 Feet of Low Loss Cable.
    Technical Details:
  • Mount Type: Magnet Mount.
  • Length: 39".
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Bottom.
  • Antenna Type: Whip.
  • Power Rating: 100W.
  • Mount and/or Cable Included: Yes.
  • Termination: PL259.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.