AU320-W 3 ft. Underhood CB Antenna Kit - White

  • Mfr # AU320-W
  • Zoro # G803760122
product price: 
$
83.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AU320-W
Zoro #
G803760122
UPC #
722900000569
Country of Origin
China

Description

  • 3' Fiberglass Antenna.
  • Color: White.
  • Stainless Steel Under Hood Mount.
  • 18 foot Low Loss Coax Cable with Lugs.
  • Base of Mount Notched for Possibly No Holes to Drill Installation.
    Technical Details:
  • Mount Type: Fender Mount.
  • Length: 37".
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100W.
  • Mount and/or Cable Included: Yes.
  • Termination: PL259.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews