Shop ACCESSORIES UNLIMITED

AU420-W 4 ft. Underhood CB Antenna Kit - White

  • Mfr # AU420-W
  • Zoro # G703759851

product price: 
$
99.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AU420-W
Zoro #
G703759851
UPC #
722900000576
Country of Origin
China

Description

  • 4' Fiberglass Antenna.
  • Color: White.
  • Stainless Steel Under Hood Mount.
  • 18 foot Low Loss Coax Cable with Lugs and PL259 Soldered on.
  • Base of Mount Notched for Possibly No Holes to Drill Installation.
    Technical Details:
  • Mount Type: Fender Mount.
  • Length: 49".
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100W.
  • Mount and/or Cable Included: Yes.
  • Termination: PL259.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.