Zoro Homepage

Alcove 4-Light Pendant Oil Rubbed Bronze

  • Mfr # IN31146ORB

  • Zoro # G7808497


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Number of Lights
4
Light Type
100W Medium
Style
Retro Design With A Modern-Industrial Twist
Collection
Alcove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN31146ORB
Zoro #
G7808497
UPC #
849596005286
Country of Origin
China

Dimensions

Height
6-3/4"
Width
24"

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
4
Light Type
100W Medium
Style
Retro Design With A Modern-Industrial Twist
Collection
Alcove

Description

Alcove 4-Light Pendant Oil Rubbed Bronze

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.