Zoro Homepage
This item is Discontinued.
Acclaim Lighting Arabella 3-Light Vanity Light IN41296PN

Arabella 3-Light Vanity Light (Discontinued)

  • Mfr # IN41296PN
  • Zoro # G7808969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41296PN
Zoro #
G7808969
UPC #
849596003374
Country of Origin
China

Dimensions

Height
6-1/2"
Width
21"

Details

Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
3
Light Type
G9 50W
Collection
Arabella

Description

Crafted To Flatter. Transform Your Bathroom Into A Modern Oasis With The Arabella Collection Of Lights. Arabella'S Top Quality K9 Crystal Block Shades Deliver An Awe-Inspiring Sparkle Against Its Polished Nickel Finish.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.