Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brooklyn 1-Light Sconce

  • Mfr # IN41120ORB

  • Zoro # G7808661


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Fixture Voltage
120V
Fixture Wattage
100
Housing Material
Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41120ORB
Zoro #
G7808661
UPC #
849596003787
Country of Origin
China

Dimensions

Back Plate Height (in)
10

Details

Fixture Type
Sconce
Fixture Voltage
120V
Fixture Wattage
100
Housing Material
Steel
Lamp Quantity
1
Standards
UL/CUL
Back Plate Shape
Rectangular
Base Type
E26
Environment
Dry
Collection
Brooklyn

Description

Brooklyn 1-Light Sconce

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.