Zoro Homepage

Burgundy 3-Light Vanity Light, Width: 16"

  • Mfr # IN41326PN

  • Zoro # G7809127


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Width
16"
Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41326PN
Zoro #
G7809127
UPC #
849596003527
Country of Origin
China

Dimensions

Height
8"
Width
16"

Details

Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
3
Light Type
100W Med.
Collection
Burgundy

Description

Burgundy 3-Light Vanity Light

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.